Item# : EA618KA-8A
Description : (1/2”) Ratchet Handle
Spec
Number Of Gears | 72 Gear |
Square Drive | 1/2\" |
---|---|---|---|
Feed Angle | 5° |
Full length | 375mm |
The long length and small head (head width: 35mm) of this handle are suitable for the operation in narrow areas. |
|||
Hollow Description grip(light and easy to work) |
|||
Right/Left Switch Type |
|||
With socket hold function(Easy Attachment and removal of the socket,difficult to remove during work. |
|||
Compact Head of Feed Angle 5°.( suitable for the operation in narrow areas) |
|||
sockets is exchangeable by a one push. |
|||
lock type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,460 (Excluding tax)/¥ 8,206(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/05 19:28 Currently) |
||||
Catalog Page | Page 0467 |