Item# : EA628SN-52
Description : [PVC Coating] Wire Rope
Spec
Material-SUS304 |
|||
Wire rope construction--21 to -53: 7 x 7-61 to -93: 7 x 19 |
|||
Wire dia. x OD | 5 x 7 mm |
Breaking load | 1,700kg |
---|---|---|---|
Length | 20m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,410 (Excluding tax)/¥ 10,351(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/29 17:46 Currently) |
||||
Catalog Page | Page 1441 |