Item# : EA632A-3
Description : Dispenser for VA Wire
24/03/28 Incorrect: Cable diameter (mm) Correct: Table diameter (mm) (No.55 9032)
Spec
Weight-5.6kg |
|||
Max load-35kg |
|||
Application (example)-VVF: 1.6mm(2 cores, 3 cores, 4 cores),2.0mm(2, 3 cores), 2.6 mm (2 cores) IV: 1.25, 2, 3.5, 8mm2(300m) |
|||
Inside cable dia.-180 to 260mm |
|||
Dim. stored-Dia. 470 x 56(H)mm |
|||
Table dia.-480mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,400 (Excluding tax)/¥ 16,940(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/14 20:40 Currently) |
||||
Catalog Page | Page 0235 |