Item# : EA638SN-108
Description : Eye Bolt
Spec
Material | Iron(SS400) |
Finish-Electrolytic | Unichrome Plating |
---|---|---|---|
Usage Load | 80kg |
The inside diameter | 20mm |
The wire diameter | 6.3mm |
Thread Dia | M8 x 15mm |
Coarse |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 410 (Excluding tax)/¥ 451(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:74 (2024/06/02 17:44 Currently) |
||||
Catalog Page | Page 1827 |