Item# : EA640ZE-7
Description : For high voltages Insulated Rubber Gloves (7000V)[M]
Spec
Working Voltage | Alternating current 7000V Or Less Direct current 7000V Or Less |
Regular Self Inspection | Target Goods |
---|---|---|---|
Test Voltage | 20000V/min |
||
Conform to JIS T 8112 |
|||
MHLW certified goods (Periodic voluntary inspection is absolutely necessary.) |
|||
Full length | 460mm |
Material | Natural Rubber |
Size | M |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 21,100 (Excluding tax)/¥ 23,210(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/19 11:10 Currently) |
||||
Catalog Page | Page 0225 |
Parts & Accessories | |
---|---|
Option | EA640ZE-14 : Protection Cover For High Voltage Insulated Gloves[M] |