Item# : EA640ZP-26
Description : Insulation rubber boots (with Toe Core 7000 V)
Spec
Safety shoes type with FRP front core in toe |
|||
Working Voltage | Alternating current 7000V Or Less Direct current 7000V Or Less |
Regular Self Inspection | Target Goods |
---|---|---|---|
Test Voltage | 20000V/min |
||
JIS T8101 |
|||
MHLW certified goods (Periodic voluntary inspection is absolutely necessary.) |
|||
Material | Natural Rubber + FRP |
Size | 26.0cm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 22,800 (Excluding tax)/¥ 25,080(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/12 09:33 Currently) |
||||
Catalog Page | Page 0226 |