Item# : EA701AP-4
Description : [Water-proof Type] Digital Thermometer
Spec
Resolution | 0.1℃ |
Accuracy | ±0.5℃(-30to70℃) |
---|---|---|---|
Power Supply | AAA Battery x 3 Pcs (With ) |
size | 60(W) x 24.5(D) x 140(H)mm |
Probe Size | Dia 4 x 120(L)mm |
Weight | 150g(Including Batteries ) |
Function | Minimum Value、Max. Value、Hold Display |
Water Proof | IP67 |
For Soft Case |
|||
Measurement Range | -50to300℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,000 (Excluding tax)/¥ 19,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/19 19:34 Currently) |
||||
Catalog Page | Page 0822 |