Item# : EA701BB-1
Description : Two-Point Thermometer for Air Conditioning
Spec
A temperature difference between the outlet and the inlet can be displayed immediately. |
|||
Simultaneous 2-point temperature measurement, temperature difference measurement available |
|||
Measurement range- -50 to 100℃ |
|||
Resolution-0.1℃ |
|||
Measurement accuracy-±1℃ (-50 to 40℃ environment) |
|||
Power supply-3V lithium battery (CR2032) x 1 pc(included) |
|||
Probe length-Dia. 1.4 x 2.8 x 1,500mm |
|||
Data hold, with automatic power-off, MIN/MAX memory function, with notebook case |
|||
Alligator clip tip |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,660 (Excluding tax)/¥ 8,426(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:225 (2024/05/17 18:30 Currently) |
||||
Catalog Page | Page 0033 Page 0821 |