Item# : EA701ZB-2A
Description : Infrared Ray Thermography (With Visible Camera)
24/02/06 Measurement range/resolution correction. Wrong: -30 to 650 degrees, 0.10 degrees or less, Correct: -30 to 100 degrees, 0 to 650 degrees/0.08 degrees or less (9025 No. 55)
Spec
<Heat Picture > |
|||
The number of pixels | 160 x 120 Pixels |
Temperature Resolution | 0.08℃ |
---|---|---|---|
View angle (FOV) / Minimum Focal Distance | 31° x 23° / to50cm |
Space Resolution (IFOV) | 3.4 mrad |
SuperResolution | 320 x 240 Pixels / 2.1 mrad |
Frame ・The rate | 9 Hz |
Focus | Fixed Focus |
Measurement Wavelength | 7.5 - 14 μm |
<Visible Picture > |
|||
The number of pixels / Minimum Focal Distance | Min. 3.1 Mega Pixels / 50cm |
||
<Picture Display > |
|||
Display Screen | 8.9 cm (3.5\"\") LCD、 QVGA (320 x 240 Pixels ) |
Change Image | ・Heat Picture ・Visible Picture |
Interface | ・Wireless LAN ・USB 2.0 micro B |
Color Palette | 4 Variety : ・Iron ・RainbowHC ・Cold-Warm ・Gray |
<Measurement > |
|||
Temperature Measurement Range | Range 1: -30 to 100℃, Range 2: 0 to +650℃ |
Accuracy | ・-30 to -21°C: ± 3 °C ・-20 to +650°C: ±2 °C Or Big Measurement ± 2% |
Emissivity /Reflection Temperature Correction | 0.01 to 1.00 / Manual Input |
ε-Assist | Emissivity Automatic Recognizing and Reflection Temperature (RTC)Automatic Measure |
Measurement Function | ・Single-Point Measurement ・Cold Spot ・Hot Spot ・Difference Temperature Display ・The scale ・Assist ・IFOV Indicator |
||
<With The performance > |
|||
Digital ・camera | Possible |
Full Screen Mode | Possible |
File Type | .jpg |
Video Streaming | ・USB Connection ・Possible by exclusive application at the time of wireless LAN connection |
<Data Preservation > |
|||
File Type | ・.jpg ・.bmt ・Exported with an option by the next file format : (.bmt, .jpg, .png, .csv, .xls) |
Memory Volume | Built-In Memory Volume 2.8 GB、 About 2000 Picture (SuperResolution Nothing ) |
<Power Supply > |
|||
Battery ・Type | Lithium Ion Rechargeable battery 2500 mAh / 3.7 V |
Battery Working Time | About 4 Hour (Ambient Temperature At the time of 20 ℃) |
Charging Way | Using AC Adapter in a loading state in the Thermography |
Recharge Time | About 5 hours with AC Adapter、 About 8 hours in the USB interface of the PC |
<Operation Environment > |
|||
Operation Temperature | -15 to 50 ℃ |
Storage Temperature | -30 to 60 ℃ |
Humidity | 20 to 80 % RH(No freezing ) |
||
<Etc. Description > |
|||
Outside Type size | 96 x 95 x 219 mm |
Weight | 510 g (Included Battery) |
Housing | PC/ABS |
Keeping Class (IEC 60529) |
IP 54 |
Vibratility resistant (IEC 60068-2-6) |
2 G |
Set Details | Body (Wireless LAN Module Adapted )、 USB Cable 、AC Adapter 、 Battery 、 Software for analysis 、 ε-Marker x 3Sheet 、Exclusive Use Case \" |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 230,000 (Excluding tax)/¥ 253,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/02 00:40 Currently) |
||||
Catalog Page | Page 0833 |