Item# : EA706CD-1
Description : Digital Noise Meter
Spec
Measurement Range | 32to130dB |
Resolution | 0.1dB |
---|---|---|---|
Accuracy | ±1.0dB |
Frequency Range | 31.5Hzto8kHz(A・C The special quality ) |
Function | Max. ・Minimum Value Display |
Power Supply | 9V Battery x 1 Pcs (With ) |
size | 55(W) x 43(D) x 255(H)mm |
Weight | 195g |
Protection against wind With a cap |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 50,000 (Excluding tax)/¥ 55,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/15 07:37 Currently) |
||||
Catalog Page | Page 0820 |