Item# : EA706WK-1
Description : Digital Film Thickness meter
Spec
Function | Auto Power Off (30Second )、Maximum And Minimum ・Average Display 、Backlight 、Upper Limits ・Lower Limits Alarm 、The top and the bottom Reverse Function |
Power Supply | AAA Battery ×2 Pcs (With ) |
---|---|---|---|
Size | 55(W)×27(D)×105(H)mm |
Weight | 85g |
Accessories | Soft Case 、Strap |
Measurement Target | Iron Surfaces (Iron ・Steel Iron ) |
Measurement Range | (Iron Surfaces )0 To 2,000μm |
Accuracy | (Iron Surfaces ) 0 To 199μm:±10dgt、 200 To 1,000μm:±(3%rdg+10dgt)、 1,001 To 2,000μm:±(5%rdg+10%dgt) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,500 (Excluding tax)/¥ 28,050(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/14 10:47 Currently) |
||||
Catalog Page | Page 0781 |
Relational Items |
---|
EA706WK-1 Digital Film Thickness meter |
EA706WK-2 Digital Film Thickness meter |