Item# : EA706XA-10
Description : Digital Vibrometer
24/01/25 Correction of pickup size. Incorrect: 14.2x50mm, Correct: 17.0x61.5mm (9025 No.55)
Spec
Three measurement modes provided, including acceleration, speed and displacement |
|||
Measurement range-speed :10 to 1000Hz , acceleration :(ACC1)10 to 6000Hz(ACC2)10 to 300Hz, displacement:10 to 1000Hz |
|||
Precision: with in 5% of full scale |
|||
Function-Max. figure holding, DC, AC Output, Over display, Built-in law pass filter(Only for ACC 2 mode) |
|||
Power supply-AA batteryx2 pcs(included) |
|||
Size-Body:72(W)x24(D)x293(H)mm, Pickup:17.0(hex)x61.5(D)mm, Magnet Adapter:φ24x14(H)mm |
|||
Weight-200g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 157,900 (Excluding tax)/¥ 173,690(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/08 17:46 Currently) |
||||
Catalog Page | Page 0820 |