Item# : EA707A-6A
Description : Tester (Digital) (card Type)
Spec
DC voltage--6A: 419.9m to 500V, -15A: 419.9m to 600V |
|||
AC voltage--6A: 4.199 to 500V, -15A: 4.199 to 600V |
|||
Resistance-419.9Ω to 41.99MΩ |
|||
Function-Continuity check, -15A: diode test (forward direction judgment), back light |
|||
Power supply-CR2032 x 1 pc |
|||
Weight--6A: 60g, -15A: 80g |
|||
Dim.--6A: 55(W) x 9.5(D) x 109(H)mm, -15A: 30(W) x 26.5(D) x 182(H)mm |
|||
Shape | Card type |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,900 (Excluding tax)/¥ 5,390(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:7 (2024/06/02 09:40 Currently) |
||||
Catalog Page | Page 0804 |