Item# : EA707BB-8A
Description : Digital Multi-Tester
Spec
DC voltage | 4/40/400/600V |
AC voltage | 4/40/400/600V |
---|---|---|---|
Resistance value | 400Ω/4/40/400kΩ/4/40MΩ |
Frequency | 5/50/500Hz/5/50/100kHz |
Capacitance | 50/500nF/5/50/100uF |
Function | Diode Check Duty Data Hold Relative Comparison Continuity Check (Buzzer LED ) Auto Power Off With Magnet |
Display | 3999 Count |
Range change | Auto range |
Sampling | 3 times/second |
Auto power off function | About 30 minute (Release possible) |
Use temperature and humidity | 0 to +40℃ 80%RH Or less (However there is no condensation) |
Preservation temperature and humidity | -10 to +60℃ 70%RH Or less (However there is no condensation) |
Power supply | CR2032 x 1 pc (included) |
Battery life | About 120 Hours |
Size | 70(W) x 12.5(D) x 127(H)mm |
Weight | About 101g (Including batteries) |
Test lead length | About 700mm |
Applicable standard | Comforms to IEC61010-1 CATⅡ 600V CATⅢ 300V |
Used to check voltage at construction sites electrical work sites |
|||
Used to check during technical training at schools |
|||
The compact and light digital multimeter has functions to check voltage (DC AC) resistance frequency capacitance continuity (buzzer LED) and diode |
|||
Equipped with a magnet on back surface of the body. It can be attached to metal surfaces. |
|||
The test lead can be wrapped around the body for storage |
|||
Adopted gold plated test leads Tip 19mm |
|||
With a soft case convenient for carrying |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,700 (Excluding tax)/¥ 5,170(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/06/08 19:24 Currently) |
||||
Catalog Page | Page 0805 |