Item# : EA707D-13G
Description : Digital multi-meter
Spec
True effective value can be measured. |
|||
DC voltage-60.00m/600.0m/9.999/99.99/999.9V |
|||
AC voltage-60.00m/600.0m/9.999/99.99/999.9V |
|||
DC current-600.0μ/6000μ/60.00m/600.0m/6.000/10.00A |
|||
AC current-600.0μ/6000μ/60.00m/600.0m/6.000/10.00A |
|||
Resistance-600.0/6.000k/60.00k/600.0k/6.000M/60.00MΩ (conductance: 99.99nS) |
|||
Capacitance-60.00n/600.0n/6.000μ/60.00μ/600.0μ/6.000m/25mF |
|||
Frequency-15.00 to 50.00kHz(Logic frequency: 5.00 to 1.000MHz) |
|||
Temperature--50 to 1000℃ (Supplied sensor: -50 to 250℃) |
|||
Function-Continuity check, diode check, logic frequency, duty ratio (0.00 to 100.0%), relative value measurement, highest/lowest value record, peak holding, data holding, auto power-off |
|||
Power supply-9V battery x 1 pc |
|||
Dim.-86(W) x 52(D) x 184(H)mm | |||
Weight-430g (including holster) |
|||
Accessories-Test lead, K-type thermocouple temperature sensor (measurement range: -50 to 250℃), holster |
|||
Optical link USB interface (sold separately) |
|||
Specs | Body |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 36,800 (Excluding tax)/¥ 40,480(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/01 17:22 Currently) |
||||
Catalog Page | Page 0802 |