Item# : EA707DH-17
Description : [AC] special high inspection electric appliances (elastic type)
Spec
Operation is displayed by sound and light |
|||
Rating operation start voltage | Bare wire :500V±20% Dia 5m㎡-OC Line :3kV or less |
Power supply | LR44×2 Pcs (With ) |
---|---|---|---|
Full length | 846~1382mm |
||
With soft case |
|||
Insulated stick is made of FRP excellent lightweight and operating skill |
|||
Spring detection part asborbs impacts |
|||
Detecting range | AC3k~345kV |
Weight | 340g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 39,600 (Excluding tax)/¥ 43,560(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/01 16:49 Currently) |
||||
Catalog Page | Page 0798 |
Relational Items |
---|
EA707DH-17 [AC] special high inspection electric appliances (elastic type) |
EA707DH-18 |
EA707DH-19 |
EA707DH-20 |