Item# : EA708SN-2
Description : [Minute Electric Current] Digital Clamp Meter
Spec
Measurement function-DC/AC current |
|||
Measurement range-DC current: 0 to100m/1,000mA,AC current: 0 to 100m/1,000mA/10 |
|||
Working circuit voltage-600VAC or lowe |
|||
Power supply-AA battery x 3 pcs(included) |
|||
Dim.-Body: 78(W) x 32(D) x 155(H)mm,Clamp section: -1/19(W) x 28(D) x 113(H)mm,-2/59(W) x 23(D) x 158(H)mm |
|||
With recorder output, with a carrying case |
|||
DC minute electric current mA can be measured with the clamp sensor easily. |
|||
Clamp ID | 30mm |
Weight | 100g |
---|---|---|---|
rectification-mean-value |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 69,800 (Excluding tax)/¥ 76,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/01 20:25 Currently) |
||||
Catalog Page | Page 0809 |