Item# : EA715CA-17
Description : Electronic Scale
Spec
Power supply-AC adapter (100VAC) |
|||
Tray dim.--16: dia. 130mm-17: dia. 150mm |
|||
The small windshield shown in the picture is equipped only in -16. |
|||
Dim.-193(W) x 262.5(D) x 84.5(H)mm |
|||
Function-Quantity measurement, animal weighing, percent display, statistical calculation, etc. |
|||
RS232C interface embedded (cable sold separately) Can use it with a rechargeable battery (separate sale) at the place without the power supply. (At the time of the first time, the exchange in the maker you need installation separately) |
|||
Weighing capacity | 2,200g |
Min. division | 0.01g |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 64,000 (Excluding tax)/¥ 70,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/20 14:36 Currently) |
||||
Catalog Page | Page 0786 |
Relational Items |
---|
EA715CA-16 Electronic Scale |
EA715CA-18 |
EA715CA-19 |
EA715CA-17 Electronic Scale |
EA715CA-21 |
EA715CA-22 |
Parts & Accessories | |
---|---|
Option | EA715DL : Data Logger For Platform scale |