Item# : EA723VK-13
Description : Insulated Adjustable Torque driver
Spec
Hex agonal Dim. |
9mm
|
Accuracy |
±6%
|
1000V Insulated
|
EA560-2.5~62,-101~-104Exclusive Use
|
Torque Range (N・m) |
1.7~3.5
|
Minimum Scale(N,M) |
0.10
|
Length(Mm) |
192
|
|
|
Adjustable type] Insulation torque driver Features:
|
When the specified torque value is reached, the driver slips and informs with a sense and sound
|
Easy adjustment of torque value by rotating the grip
|
Exclusive bit (sold separately) can be replaced with one touch
|
Torque display for easy visual confirmation
|
It is possible to measure extremely small torque compared to a normal torque wrench |
Catalog Price (JPY) |
¥
25,400
(Excluding tax)/¥
27,940(Tax including)
|
Quantity of stock |
Latest stock:2
(2024/05/09 09:14 Currently)
|
Catalog Page |
Page 0224
Page 0530
|
Documents
Manufacturer’s instruction manual(English) |
-
|
Instruction manual(Japanese) |