Item# : EA742GG-1
Description : Oscilloscope Memory Recorder
Spec
Equipped with the effective value change recording mode in addition to the instant waveform mode. |
|||
Number of channels - Analog 2ch and logic 4ch (Insulation provided for analog channels from each other and from the main body) |
|||
Measuring range-10m to 50V/div(full scale 10div) |
|||
Resolution-1/100 of range |
|||
Max. input voltage-DC voltage 400V |
|||
Time base-Memory: 100μs to 5min/div(20 range), Effective value time: 1ms to 1min(16 setting) |
|||
Memory capacity-Inside:12 bit x 2M word, Outside:up to 2GB(CF card) |
|||
Power supply-AC100/240V(50/60Hz) |
|||
Size-176(W)x41(D)x101(H)mm |
|||
Weight-600g(including battery pack) |
|||
Interface-It transfer data saved to USB2.0・CF card to a PC. |
|||
Accessories- AC adapter, strap, USB cable (1 pc), connection code x 2 pcs (3 types of end clip supplied), CD-R (special PC application), battery pack, LCD screen protection sheet |
|||
You just need to press the button to save waveforms in the BMP format. High frequency is captured by the maximum number of samplings 1M (1 μs). |
|||
Synchronous data of 2 units can be integrated into/observed on 1 screen if the supplied PC application is used. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 175,000 (Excluding tax)/¥ 192,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/18 15:19 Currently) |
||||
Catalog Page | Page 0816 |