Item# : EA742JD
Description : Digital Ultraviolet Meter
Spec
Measurable ultraviolet wavelength-UVA sensor: 320 to 380nm, UVC sensor: 200 to 280nm |
|||
Function-K-, J-type thermocouple temperature measurement (sensor sold separately), data holding, max/min value display, back light, auto power-off, SD card recording, data logger |
|||
Power supply-AA battery x 6 pcs |
|||
Dim.-Body: 68(W) x 45(D) x 177(H)mm, UVA sensor: head dia. 45 x 32mm, handle dia. 24 x 125mm,UVC sensor: dia. 38 x 27mm |
|||
Cord length-UVA sensor: 0.99m, UVC sensor: 1.1m |
|||
Weight-350g (including batteries) |
|||
Accessories-UVA and UVC sensors, carrying case |
|||
With RS232 output terminal |
|||
The SD card is sold separately. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 85,000 (Excluding tax)/¥ 93,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/17 11:47 Currently) |
||||
Catalog Page | Page 0819 |