Item# : EA755CA-2A
Description : Microscope
Spec
Magnification- Approx. 10 to 230 *If in close contact with the object, focused at two points - approx. 50 and 200 magnification. For use at other magnification, use of a retaining tool such as a stand is recommended. * No limitation on use between approx. 50 to 200 magnification. For use in other magnifications, use of a model with a removable tip is recommended.
|
Resolution-VGA(640x480), about 300,000 pixels
|
Power supply-USB2.0
|
Minimum scale-0.001mm
|
Light source-8 LED bulbs
|
Lens material-Glass
|
Size-Dia.32 x 105mm
|
Weight-90g
|
Equipped with a lock function, which allows locking of magnification set on the main unit.
|
With measurement function
|
Stand are not included.
|
Connection part design to prevent disconnection of cable
|
Rigidity of the body was improved by minimizing the use of adhesive.
|
Image movement during focus adjustment has been improved. Precise adjustment is now easy even at high magnification.
|
Movement of the magnification dial was improved. Shift to other magnification is smooth.
|
Improved micro touch
|
Static protection |
Catalog Price (JPY) |
¥
25,300
(Excluding tax)/¥
27,830(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/19 17:41 Currently)
|
Catalog Page |
Page 0707