Item# : EA758YS-102B
Description : [AA battery][Charging Type eneloop-pro ]Nickel Hydrogen
This product is no longer available. Please refer to replacement item below.
Spec
Manufacturer |
Panasonic
|
Type |
BK-3HCD/4C
|
Qty. Per Unit |
4 Pcs
|
Voltage |
12V
|
Repeat Use Times |
About 500 times
|
Volume |
min. 2500mAh
|
Size |
Dia 14.5 x 50.5mm
|
Weight |
About 30g (per 1 pc)
|
High End Model
|
AA type
|
Excellent low-temperature characteristics it demonstrates performance even in cold places of minus 20 degrees.
|
High capacity min. 2500mAh ideal for those who want to use equipment for a long time.
|
Because there is little spontaneous discharge if you charge it you can use it even a year later.
|
With battery case convenient for storage. |
Catalog Price (JPY) |
¥
2,760
(Excluding tax)/¥
3,036(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/30 01:40 Currently)
|
Replacement Items
Documents
How to use |