Item# : EA763AV-16B
Description : Lunch Jar
Spec
Volume | Rice container :About 0.24L、 Side dish container :About 0.19L(2 Pcs ) |
Thermal Insulation Performance | 6 Hours /More Than 49℃ (Without Porch )、 6 Hours /More Than 53℃(With Porch ) |
---|---|---|---|
Microwave Correspondence (Text Content Device ) |
|||
Size | 105(W) x 90(D) x 205(H)mm(Without Porch )、 150(W) x 95(D) x 250(H)mm(Included Porch) |
Weight | 0.37kg(Without Porch )、 0.44kg(Included Porch) |
Ag + Suppression of bacteria in antibacterial processing container (rice container, rice container lid, side dish container)) |
|||
“Vertical slim type” that can be easily inserted in the space of a bag | |||
The side dish container is the structure with high sealability, which hinders leakage f soup. | |||
“Thermos bottle heat-retention case” which keeps the rice warm until lunch time | |||
Usable as a place mat by spreading the pouch “Water repellent finish” is applied to inside the pouch in order to hinder adherence of dirt. | |||
The heat-retention case is totally washable. | |||
With chopsticks and chopstick case | |||
Eco Mark-certified product |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,480 (Excluding tax)/¥ 4,928(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/02 00:12 Currently) |
||||
Catalog Page | Page 2169 |
Replacement Items
|