Item# : EA776BA
Description : Dew Condensation Checker
Spec
With laser marker (1 point) |
|||
Measurement range-Temperature:0 to 50℃, humidity:10 to 95%RH, surface temperature: -20 to 105 ℃, dew point, wet-bulb temperature is the calculation display |
|||
Resolution-Temperature・surface temperature:0.1℃, humidity:0.1%RH |
|||
Accuracy- Temperature: ±0.6℃, Humidity: ±3% RH (20 to 90% RH/20 to 30℃), ±5% RH (others), Surface temperature: ±2.0℃ (depending on the condition) |
|||
Distance factor-6:1 |
|||
Emissivity-0.30 to 0.99(available for setting) |
|||
Function-Datahold, auto power off, back light |
|||
Power supply-AAA batteryx4 pcs(included) |
|||
Size-70(W) x 49(D) x 170(H)mm |
|||
Weight-235g |
|||
With hard case |
|||
Condensation is predicted based on surface temperature of objects and dew point of the atmosphere |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 50,400 (Excluding tax)/¥ 55,440(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/03 01:27 Currently) |
||||
Catalog Page | Page 0834 |