Item# : EA776BB-11
Description : Digital Salinometer
Spec
Measurement Range | The salinity :0~8.0%、 The conductivity :0~200mS/cm、 Temperature :0~60℃ |
Resolution | The salinity :0.1%、 The conductivity :1μS/cm、 Temperature :0.1℃ |
---|---|---|---|
Accuracy | The salinity The density :±0.2%、 The conductivity :±20μS/cm(0~1999μS/cm)・±2mS/cm(2~200mS/cm)、 Temperature :±1℃ |
Power Supply | AAA Battery ×2 Pcs (With ) |
size | Dia 40×185mm |
Weight | 114g |
Compact and convenient for carrying |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,400 (Excluding tax)/¥ 22,440(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/20 18:37 Currently) |
||||
Catalog Page | Page 0793 |