Item# : EA781EH-15
Description : Magnet Strong Type(10 pcs)
Spec
Material | Ferrite, steel |
Service temperature | 120℃ or less |
---|---|---|---|
With magnetism | prevention plate |
Magnetic force | 40N(4.0kgf) |
Size | φ25x7(With Screw hole:15)mm |
Qty. per unit | 10 pcs |
Corrosion resistance |
|||
About magnetic prevention plate | Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,960 (Excluding tax)/¥ 3,256(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:13 (2024/06/02 05:58 Currently) |
||||
Catalog Page | Page 1383 |