Item# : EA790AK-12A
Description : Transceiver[Simultaneous call correspondence/Waterproof type]
Spec
License ・Qualification are unnecessary |
|||
Application is unnecessary |
|||
Long antenna type |
|||
Frequency range | 422.0500~422.1750/ 421.5750~421.7875/ 440.0250~440.2375/ 422.2000~422.3000/ 421.8125~421.9125/ 440.2625~440.3625MHz |
Communication way | Alternating talk /Simultaneous call /Relay cordless handset /Relay host phone |
---|---|---|---|
Number of channels | 47ch(Simplex 20ch/Semiduplex 27ch) |
Radio waves type | F3E(FM)、F1D(Transponder remote controller ) |
Operation temperature range | Body :-10~+50℃ Charger :0~+40℃ |
Rated voltage | DC3.0~3.7V(Battery terminal ) |
Outside power supply terminal | DC5.0~6.0V(Jack EIAJ class 2) |
Consumption current | Max. about 160mA(50mW sound output ) |
Microphone impedance | About 2kΩ |
Transmission output | 10mW(Continuation call is 1mW) |
Continuation usable time | Simultaneous call :About 6H 、 Alternating talk :About 40H |
Power supply | AA alkalinity battery ×2 pcs (Separately sold )(EA758YA-3A) or lithium ion battery (Separately sold )(EA790AX-11) |
Size | 55.0(W)×29.3(D)×98.8(H)mm、 Antenna length :163.5mm |
Weight | 122g(Only the body ) |
Accessories | Belt clip 、Hand strap |
||
Corresponding to IP67 |
|||
Reception system | Direct・Conversion |
Receiving sensitivity | -14dBμor less (12dB SINAD) |
Low cycle output | Built-In speaker :Max. 400mW or more (8Ω)、 Outside output :80mW or more |
Communication distance (Standard ) | About 100~200m(Urban area)、 1km or more (Good visible place ) ※Alternating talk |
Usage | Business report、Disaster prevention report、For leisure |
Function | Alternating talk ・Simultaneous call 、Transponder function 、 Relay cordless handset mode 、Incoming call vibrator 、 Sound guidance 、 Shock &Temperature sensor 、 Tail noise ・canceller、 IP67 Anti-dust ・Immersion resistance |
Feature | The Multi-Specified Low Power Transceiver supports alternate talk and simultaneous talk as well as repeater sub-units and repeater main units. The optional plug is 1-pin screw in type. Features high waterproof performance. |
||
Caution*: For simultaneous talk purchase a separately sold Earphone with Microphone. |
|||
Rohs-Compliant |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 32,000 (Excluding tax)/¥ 35,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/14 22:55 Currently) |
||||
Catalog Page | Page 2020 |