Item# : EA810MC-5
Description : SDS Plus Drill Bit (Long)
Spec
SDS plus shank
|
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc.
|
3 blades
|
Possible to drill almost round hole and also make the positioning easy.
|
Excellent rebar resistance.
|
Use this along with hammer drill.
|
Blade tip dia. (mm) |
5.0
|
Effective length (mm) |
150
|
Length (mm) |
216 |
|
|
Catalog Price (JPY) |
¥
1,850
(Excluding tax)/¥
2,035(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/21 01:40 Currently)
|
Catalog Page |
Page 1003
|
Replacement Items
Product movie
Documents
Catalog |