Item# : EA813DA-20A
Description : [Rechargeable] Impact Screwdriver (with Holster)
Spec
〈Set contents〉
|
DC7.2V impact screwdriver body(rechargeable type), 150 x 60 x 210mm cordless driver holster<impact screwdriver body specific>
|
Power supply-7.2V( Lithium-ion battery 1.5Ah)
|
Recharge time-Approx. 30 min
|
Max torque-25Nm(255kgf・cm)
|
No-load rpm-0 to 2,400rpm
|
Impact frequency-0 to 3,000times/min.
|
Motor-DC Motor
|
Length-Straight shape:282mm, Pistol shape:211mmx166mm
|
Tip shape-Width across flats of hexagonal shaft 6.35mm
|
Clamping capacity-Machine screws:3 to 8mm(When using tapping screws and wood screws, up to 3mm)Normal bolts:M3 to M8, High strength bolts:M3 to M6
|
Weight-580g (including rechargeable battery )
|
Accessories-Quick charger, No2(+)driver bit, Case, Spare battery, Battery cover,
|
Application- Tightening, drilling <driver holster spec.>
|
Size-150x60x210mm
|
Material-Polyester
|
Belt loop width-75mm
|
For screwdrivers 10.8V to 18V
|
With Bit storage pocket
|
With Pop-up prevention safety strap |
Catalog Price (JPY) |
¥
27,700
(Excluding tax)/¥
30,470(Tax including)
|
Quantity of stock |
Latest stock:3
(2024/05/17 11:39 Currently)
|
Catalog Page |
Page 0864
|
Documents
Flyer |
-
|
SDS Japanese |
-
|
Manufacturer’s instruction manual(Japanese) |