Item# : EA814ZA-60
Description : LED Working Lamp
Spec
Weight | 1600g |
Material | Aluminum |
---|---|---|---|
Max. Length | 2100mm |
Min. Length | 1130mm |
Lowest Height | 1118mm |
Load Capacity | About 30kg |
Mountable Worklight number | Max. 1 Light |
||
Knob :M10×80 Washer ・Spring Washer 1 Pc each |
|||
Can be used as a 2-Light type stand using EA814ZA-61 together. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,000 (Excluding tax)/¥ 15,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:205 (2024/06/01 14:20 Currently) |
||||
Catalog Page | Page 2135 Page 2137 |