Item# : EA815YA-3
Description : Quick Charger
Spec
Input voltage-100VAC |
|||
Output voltage-12/24VDC |
|||
Output capacity-Max. 12VDC: 30A, 24VDC: 15A |
|||
Cell start current-120A | |||
Specific to open type |
|||
Compatible battery-35 to 120Ah |
|||
Dim.-260 x 235 x 230(H)mm | |||
Weight-11kg |
|||
One time cell start of a large gasoline vehicle or a large farm machine can be assisted. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 71,000 (Excluding tax)/¥ 78,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 11:56 Currently) |
||||
Catalog Page | Page 0280 |