Item# : EA819BT-127
Description : Brass Brush with Hex Shaft(6.35mm)
Spec
Shaft Dia. | 1/4(6.35mm) |
Brush Material | Stainless |
---|---|---|---|
Can also be used for impact drivers. |
|||
Brush Length | 50mm |
Max. Rpm | 1500rpm |
Outside dia. | 38mm |
The wire diameter | 0.15mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,100 (Excluding tax)/¥ 4,510(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/29 08:27 Currently) |
||||
Catalog Page | Page 1035 |