Item# : EA81B
Description : [76 pcs.]Tool Set (With Shutter)
Spec
Case Size (With Shutter) | 1125(W)x145(D)x630(H)mm (Steel-Made) |
Weight | 32.0kg |
---|---|---|---|
<Set Details> |
|||
(1/4”) Socket (Hexagonal Shaft) | 5・5.5・7・8・10・12mm |
(1/4”) Round Ratchet Handle | 130mm |
(1/2”) Socket | 10・12・13・14・17・19・21・22・24・27・30・32mm (10・12 : Hexagonal Shaft 13 to 32 : 12 Points) |
(1/2”) Hex Bit Socket | 5・6・8・10・12mm |
(1/2”) Ratchet Handle | 255mm |
(1/2”) Extension bar | 150mm |
(1/2”) Universal Joint | 67mm |
Ring Wrench | 10x12・11x13・12x14・14x17・19x21・22x24mm |
Spanner | 5.5x7・8x10・10x12・11x13・12x14・14x17・19x21・22x24mm |
Combination Wrench (Inch) | 10・12・14・17・19・21mm |
(+) Resin Handle Driver | #1・#2・#3 |
(-) Resin Handle Driver | 75・100・150mm |
Purchase Handle Screwdriver | 250mm |
Adjustable Wrench | 200・250・300mm |
Pipe Wrench | 250・300・350mm |
Strong Mini Clipper | 215mm |
Pliers | 150・200mm |
Pliers | 175・200mm |
Long Nose Pliers | 150mm |
Heavy-Duty Nippers | 150mm |
Water Pump Pliers | 250mm |
Combination Hammer | 730g |
Hexagonal Key Wrench (4 Pcs) | 2・2.5・3・4mm |
Snap Ring Pliers For Shaft | 19 to 30mm |
Snap Ring Pliers (For Hole) | 19 to 30mm |
||
Snap Ring Pliers Tip Claw Set |
|||
Wall Hanging Possible |
|||
It is optimum for maintenance and inspection of general machine maintenance. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 227,000 (Excluding tax)/¥ 249,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/19 04:57 Currently) |
||||
Catalog Page | Page 0445 |