Product Detail

URL:

Item# : EA824AY-3.6

Description : Carbide Coating Drill

Spec

Chrome aluminum nitride coating
Application-Aluminum, steel, stainless steel, cast iron
Material hardness-Up to approx. HRc55
Blade tip dia. x Length-3.6 x 55mm
Groove Length 10.8mm
Shank dia.-6mm
Additional explanation
Catalog Price (JPY)

¥ 12,600 (Excluding tax)/¥ 13,860(Tax including)

Quantity of stock

Latest stock:2

(2024/11/01 07:45 Currently)

Update
Catalog Page Page 0938

Replacement Items

EA824PA-3.6
Relational Items
EA824AY-1 Carbide Coating Drill
EA824AY-1.1 Carbide Coating Drill
EA824AY-1.2 Carbide Coating Drill
EA824AY-1.3 Carbide Coating Drill
EA824AY-1.4 Carbide Coating Drill
EA824AY-1.5 Carbide Coating Drill
EA824AY-1.6 Carbide Coating Drill
EA824AY-1.7 Carbide Coating Drill
EA824AY-1.9 Carbide Coating Drill
EA824AY-2 Carbide Coating Drill
EA824AY-2.1 Carbide Coating Drill
EA824AY-2.3 Carbide Coating Drill
EA824AY-2.4 Carbide Coating Drill
EA824AY-2.5 Carbide Coating Drill
EA824AY-2.8 Carbide Coating Drill
EA824AY-2.9 Carbide Coating Drill
EA824AY-3 Carbide Coating Drill
EA824AY-3.1 Carbide Coating Drill
EA824AY-3.2 Carbide Coating Drill
EA824AY-3.3 Carbide Coating Drill
EA824AY-3.4 Carbide Coating Drill
EA824AY-3.5 Carbide Coating Drill
EA824AY-3.6 Carbide Coating Drill
EA824AY-3.9 Carbide Coating Drill
EA824AY-4 Carbide Coating Drill
EA824AY-4.1 Carbide Coating Drill
EA824AY-4.2 Carbide Coating Drill
EA824AY-4.4 Carbide Coating Drill
EA824AY-4.5 Carbide Coating Drill
EA824AY-4.6 Carbide Coating Drill
EA824AY-4.7 Carbide Coating Drill
EA824AY-4.9 Carbide Coating Drill
EA824AY-5 Carbide Coating Drill
EA824AY-5.2 Carbide Coating Drill
EA824AY-5.3 Carbide Coating Drill
EA824AY-5.4 Carbide Coating Drill
EA824AY-5.5 Carbide Coating Drill
EA824AY-5.6 Carbide Coating Drill
EA824AY-5.7 Carbide Coating Drill
EA824AY-5.8 Carbide Coating Drill
EA824AY-5.9 Carbide Coating Drill
EA824AY-6 Carbide Coating Drill
EA824AY-6.1 Carbide Coating Drill
EA824AY-6.2 Carbide Coating Drill
EA824AY-6.3 Carbide Coating Drill
EA824AY-6.4 Carbide Coating Drill
EA824AY-6.5 Carbide Coating Drill
EA824AY-6.6 Carbide Coating Drill
EA824AY-6.7 Carbide Coating Drill
EA824AY-6.8 Carbide Coating Drill
EA824AY-6.9 Carbide Coating Drill
EA824AY-7 Carbide Coating Drill
EA824AY-7.1 Carbide Coating Drill
EA824AY-7.2 Carbide Coating Drill
EA824AY-7.3 Carbide Coating Drill
EA824AY-7.4 Carbide Coating Drill
EA824AY-7.5 Carbide Coating Drill
EA824AY-7.6 Carbide Coating Drill
EA824AY-7.7 Carbide Coating Drill
EA824AY-7.8 Carbide Coating Drill
EA824AY-7.9 Carbide Coating Drill
EA824AY-8 Carbide Coating Drill
EA824AY-8.2 Carbide Coating Drill
EA824AY-8.3 Carbide Coating Drill
EA824AY-8.4 Carbide Coating Drill
EA824AY-8.5 Carbide Coating Drill
EA824AY-8.6 Carbide Coating Drill
EA824AY-8.7 Carbide Coating Drill
EA824AY-8.8 Carbide Coating Drill
EA824AY-8.9 Carbide Coating Drill
EA824AY-9 Carbide Coating Drill
EA824AY-9.1 Carbide Coating Drill
EA824AY-9.2 Carbide Coating Drill
EA824AY-9.3 Carbide Coating Drill
EA824AY-9.4 Carbide Coating Drill
EA824AY-9.5 Carbide Coating Drill
EA824AY-9.6 Carbide Coating Drill
EA824AY-9.7 Carbide Coating Drill
EA824AY-9.8 Carbide Coating Drill
EA824AY-9.9 Carbide Coating Drill
EA824AY-10.0 Carbide Coating Drill
Main image

Documents

How to use
  1. PDF

Note : Please read it before having you purchase item.

  • Esco label
    <About item>

    Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.

  • <About size>

    The value of indication includes an error.Please select with margin.

  • <About color>

    About the color of the publication product, it is a little different from a real color.

  • <About an expense of heavy product>

    It is requested about assembling, insrallation and installation separately.