Item# : EA824BL-3.6
Description : [Hex agonal Shaft ]Drill [Co-HSS ]
Spec
(Cobalt MASAMUNE ) |
|||
Material | HSCOM42(Cobalt High-Speed Steel ) |
Hex agonal Shank | 6.35mm |
---|---|---|---|
Usage | Stainless ,difficult-to-cut materials, etc. |
Cutting edge Dia. (mm) | 3.6 |
Length(Mm) | 104 |
Efficient Length (mm) | 48 |
Usable with rechargeable impact driver |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,400 (Excluding tax)/¥ 1,540(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/17 22:56 Currently) |
||||
Catalog Page | Page 0941 |
![Web catalog image](https://www.esco-net.com/wcs/escort/ItemFile/EA8/EA824/EA824BL-3.6/EA824BL-3_6_IMG_WEB_OUT(01).jpg)