Item# : EA864CB-303
Description : LED Sensor Light (Battery-Type)
Spec
Rain-Proof Type |
IP44
|
Power Supply |
AA Battery x8 pcs(Separately Sold )
|
Human sensor
|
Size |
95x120x175mm
|
Weight |
About 420g(Only The Body )
|
Usable Distance |
100mm(Visible distance )
|
|
|
When an intruder is detected, it is possible to comminate by illuminating with the LED light.
|
When it is set at the caution mode, the fact of detection can be informed to a smartphone.
|
Detection Range |
Distance :About 5m、Horizontal :About 120°、Vertical :About 58° |
|
|
Catalog Price (JPY) |
¥
7,640
(Excluding tax)/¥
8,404(Tax including)
|
Quantity of stock |
Latest stock:3
(2024/05/28 00:10 Currently)
|
Catalog Page |
Page 2423
|
Replacement Items
Documents
Catalog |