Item# : EA864CB-43C
Description : LED Sensor Light (Solar Type)
Spec
<Censor Light Body> |
|||
Detection Method | Infrared rays passive type |
Detection Area | About 120°・About 10m |
---|---|---|---|
Light Source | White LED (LED can not be replaced) |
Total Luminous Flux | 170lm |
Lighting Up Holding Time | About 10 Seconds (Fixed ) (It automatically turns on when people are detected in the dark and turns off automatically in about 10 seconds.) ※It continues to light when people are detected while lit. |
Lighting Up Starting Brightness | About 4lx |
Keeping Class | IP44 (Splash-Proof Type) |
Operating Ambient Tempetarure Range | -20 to +40℃ |
Power Supply | Nickel Hydrogen Rechargeable Battery (3.6V 800mAh)(included) |
Size | About 77(W) x 111(D) x 127(H)mm(Max. value) |
Weight | About 140g (Except Rechargeable Battery) |
Accessories | Installation Screws 4 Pcs (Dia 4 x 38mm) Sleeve for concrete 4 Pcs (Dia 6 x 30mm ) Masking Cover 1 pc Nickel Hydrogen Rechargeable Battery 1 pc |
<Solar Panel> |
|||
Variety | Silicon polycrystal |
Output | 6V 90mA |
Connection cord length | About 5m |
Keeping Class | IP44 (Splash-Proof Type) |
Operating Ambient Tempetarure Range | -20 to +40℃ |
Size | About 88(W) x 68(D) x 166(H)mm(Max. value) |
Weight | About 190g |
Installation location | Indoor ・Outdoor |
Feature | ・The sensor detects the movement of people and cars in the dark and automatically lights up ・Rainproof specifications that can be installed outdoors such as under the eaves (IP44 Splash-Proof Type) ・Because it is a solar power generation type it can be installed in places where there is no outlet and electricity bills are not charged. ・It is bright though it is energy saving because it is LED. ・Low infrared rays ・ Low UV less heat generation and insects less likely to gather |
||
It can be mounted to width from about 10mm to 100mm with a optional clamp (EA864CB-500). It can be mounted up to 260mm in diameter even with optional stainless steel band (width 10mm thickness up to 0.5mm). |
|||
※After purchasing please be sure to charge it for more than 2 days on sunny days and start using. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,250 (Excluding tax)/¥ 7,975(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/19 11:09 Currently) |
||||
Catalog Page | Page 2421 |
Relational Items |
---|
EA864CB-43C LED Sensor Light (Solar Type) |
EA864CB-44C LED Sensor Light (Solar Type) |
Parts & Accessories | |
---|---|
Option | EA864CB-500 : Sensor Light Clamp |