Item# : EA864CB-91A
Description : LED Sensor Light
Spec
Rain prevent censor light |
|||
Small and bright outlet type |
|||
Detection method | Infrared rays receiving type |
Detection area | About 120° about 10m |
---|---|---|---|
Irradiation way adjustment | Downward :About 50° Left and right each way :About 70°Moveable |
Power supply | AC100V(50/60Hz) |
Power consumption | About 4W(Waiting : about 0.2W) |
Light source | White LED (LED is not exchangeable ) |
Total luminous flux | 400lm |
Lighting up holding time | About 30sec (Fixed ) |
Lighting up starting brightness | About 4lx |
Protection class | IP44(Splash-Proof type ) |
Operating surrounding temperature range | -20~+40℃ |
Size | About 70(W)×81(D)×125(H)mm |
Weight | About 270g(Power supply cord is included ) |
Power supply cord length | About 1.6m |
Accessories | Installation screws 2 pcs 、 Sleeve for concrete 2 pcs 、 Masking cover 1 pc |
Place possible to set | Indoor ・Outdoor |
The sensor detects motion of humans and vehicles in the dark and automatically turns on the light |
|||
The product is waterproof (IP44 splash-proof) and can be installed outdoors including walls under eaves |
|||
Since it is LED it is bright while energy saving |
|||
The light does not attract too many insects because it generates less heat for infrared rays and ultraviolet rays are limited |
|||
Rain prevent description iP44 |
|||
The product can be installed to parts of 10 mm to 100 mm in width using the separately sold clamp (EA864CB-500). The product can be installed to poles up to 260 mm in diameter using the separately sold stainless steel band (10 mm in width 0.5 mm in thickness). |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,820 (Excluding tax)/¥ 4,202(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/14 16:09 Currently) |
||||
Catalog Page | Page 2421 |
Relational Items |
---|
EA864CB-91A LED Sensor Light |
EA864CB-92 |
Parts & Accessories | |
---|---|
Option | EA864CB-500 : Sensor Light Clamp |