Item# : EA864CD-46
Description : Dummy Security Camera
Spec
Outside indoor For
|
Power Supply |
AA Battery ×2 Pcs (Separately Sold )
|
Weight |
256g
|
Material |
ABSResin
|
Camera Size |
178×79×190mm
|
Bracket size |
Dia 79×105(L)mm
|
|
|
Red Color LED Flashing System
|
Built-in CDS brightness sensor
|
When a person approaches, the red LED blinks and the camera moves left and right.
|
The automatic swing angle is about 22.5 ° on each side.
|
The operation time is about 30 seconds each time, the number of swings is about 3 times, and there is an ON-OFF switch.
|
The vertical angle can be adjusted by about 90 ° in the upward direction and about 60 ° in the downward direction from the horizontal state.
|
Catalog Price (JPY) |
¥
3,060
(Excluding tax)/¥
3,366(Tax including)
|
Quantity of stock |
Latest stock:31
(2024/05/20 00:20 Currently)
|
Catalog Page |
Page 2419
|
Documents
How to use |
-
|
Catalog |