Item# : EA864CF-35
Description : Wireless Caller Sensor Alarm
Spec
Manufacturer | Panasonic |
||
---|---|---|---|
Set of table receiver and heat ray sensor transmitte |
|||
Use this transmitter when you want to know comings and goings of the entrance. |
|||
Power supply-Receiver:100VAC(50/60Hz)、transmitter:AA battery×2 pcs(sold separately) |
|||
Radio wave coverage distance-Horizontal distance 40m at a place without block (It varies depending on ambient environments.) |
|||
Signal sound volume-3-level switching (Large: Approx. 70dB, Medium: Approx.: 58dB, Small: Approx. 46dB) |
|||
Signal sound-5 types of sound tones are available. |
|||
Detection destance-Max. 4m |
|||
Detection area variable range-±90° |
|||
Battery life-Approx. 1 year (500 times/1 day) (when alkaline batteries are used) |
|||
Dim.-Receiver:172×38×104(H)mm、transmitter:54×52×168(H)mm |
|||
Weight-Receiver:approx. 420g、transmitter:approx. 140g(excluding battery) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 39,800 (Excluding tax)/¥ 43,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/25 01:21 Currently) |
||||
Catalog Page | Page 2415 |