Item# : EA903FB-90
Description : Stepladder with Outrigger
Spec
Description | Stepladder Only |
||
---|---|---|---|
Products certified as Scaffolding and Construction Equipment Association of Japan |
|||
Maximum Load | 160kg |
Step Width | 50mm |
Top Plate Dim. | 308 x 145mm |
||
Made-Aluminum Alloy |
|||
With the outriggers which can keep stability even on the unstable installation surface | |||
[A] Since the center of gravity is not outside the stepladder, it has outstanding stability. | |||
[B] Since the outriggers are telescopic, it is also possible to approach the wall surface, by contracting one side. | |||
Since length of the four legs is respectively adjustable up to 194 mm by the pitch of 13 mm, usage at the places of convex and concave state is also safe. |
|||
Top Plate H (m) | 0.73 to 0.92 |
Steps | 2 |
Folding dim. (W) x (D) x (H) | 515 x 153 x 810mm |
Installation dim. (W) x (D) | 520 to 820 x 570 to 670mm |
Weight(kg) | 7.2 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 52,900 (Excluding tax)/¥ 58,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/13 05:07 Currently) |
||||
Catalog Page | Page 1835 |