Item# : EA912J-47
Description : Water Strainer Basket (Telescopic Type)
Spec
※Caution ※ | 【The Product Must Be Assembled By User 】 |
Material | Body :Stainless Steel (Powder Painting ) Bar :Natural Wood Pocket :ABS Resin |
---|---|---|---|
Weight | 1.65kg |
Basket Inside Dim | 390 x 225 x 130(H)mm |
Moveable Range | About 390to600mm |
Load Capacity | 5kg |
It is Telescopic system so it can be used according to the size of the sink. |
|||
size | 465to600(W) x 245(D) x 220(H)mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,300 (Excluding tax)/¥ 4,730(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/06/02 13:26 Currently) |
||||
Catalog Page | Page 2203 |
Replacement Items
|