Item# : EA913VM-30B
Description : Two Handles Pot
Spec
Volume | 3.5L |
Dia | 200mm(Outside Dim :215mm) |
---|---|---|---|
Depth | 115mm |
Weight | 1,460g |
Material | Body :18-10Stainless Steel 、 The bottom :18-0Stainless Steel 、 Handle :Silicon +18-10Stainless Steel 、 Cover :Reinforcement Glass +Silicon +18-10Stainless Steel |
Correspondence Heat Dource | IH,Radiant Heater,Gas 、Glass Ceramic ,Halogen |
Electromagnetism Cookware IH200V Correspondence |
|||
Dish washer Usable |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,600 (Excluding tax)/¥ 7,260(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/12 17:38 Currently) |
Replacement Items
|
Relational Items |
---|
EA913VM-28B Two Handles Pot |
EA913VM-29B Two Handles Pot |
EA913VM-30B Two Handles Pot |