Item# : EA915GN-13
Description : Cold Protection Gloves
Spec
Thickness | 2.5mm |
||
---|---|---|---|
Double layered gloves to keep your hands warm. The internal pile fabric can hold warmth better. | |||
The area including the back of the hand is coated with foamed natural rubber to release humid from the inside of the gloves so your hands are less sweaty. |
|||
Size | LL |
Length(Mm) | 290 |
Around The Palm(mm) | 245 |
Middle Finger Length(Mm) | 88 |
Material | Resin Section :Natural Rubber 、 Fiber Section (Outer ):Nylon 、Polyester 、 Fiber Section (Inner ):Acrylic fiber 、Nylon |
Color | Body:Orange Hem:Black |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 935 (Excluding tax)/¥ 1,029(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:28 (2024/05/19 17:31 Currently) |
||||
Catalog Page | Page 2330 |
Replacement Items
|
Relational Items |
---|
EA915GN-11 Cold Protection Gloves |
EA915GN-12 Cold Protection Gloves |
EA915GN-13 Cold Protection Gloves |