Item# : EA922A-21A
Description : Mineral Oil Based Cleaning Agent
Spec
Alkaline |
|||
Liquid |
|||
Content | 20kg |
Dilution | Severe Dirt :Undiluted solution to 20-fold Ordinary Dirt :20 to 40-fold Lightly Dirt :40 to 70-fold |
---|---|---|---|
pH value | More Than 13(Undiluted solution ) |
||
Osmotic decomposition of dirt in mineral oil such as grease, lubricant, cutting oil is performed. | |||
The stamina endures by operation of the silicate compound | |||
It is the concentrated detergent usable by dilution depending on the degree of dirtiness, and it is economical. | |||
Rinsing is easily possible, and cleaning time is significantly reduced. | |||
For cleaning of manufacturing plants, machines, working vehicles, etc. which are greasy by mineral oil | |||
For floor cleaning, surface cleaning of machines & apparatus, cleaning of detachable parts & implements/tools | |||
Endocrine disrupter-free | |||
Phosphorus-free |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 16,700 (Excluding tax)/¥ 18,370(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/12 03:38 Currently) |
||||
Catalog Page | Page 2245 |