Item# : EA926AB-2A
Description : Support Belt
Spec
Waist | M(92 To 122cm) |
Front Support The width | 101mm |
---|---|---|---|
Back The width | 127mm |
Strap The width | 50mm |
Material | Strap :Nylon 、 Core Material :EVAForm (Waterproof )、 Exterior :Nylon |
||
Easy To Adjust The Waist Size Using The Buckle. |
|||
Robust Nylon Belt Designed To Be Inconvenience-free Even When Put On All Day. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,190 (Excluding tax)/¥ 5,709(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:13 (2024/05/02 18:49 Currently) |
||||
Catalog Page | Page 2306 |
Relational Items |
---|
EA926AB-1A Support Belt |
EA926AB-2A Support Belt |
EA926AB-3A |
EA926AB-4A |