Item# : EA929AA-11
Description : Cloth
Spec
Material- PVFM (polyvinyl formal)
|
Air hole dia.-130μm
|
Product condition-Dry (wetting agent impregnated)
|
Wet-type wiping material of PVA sponge with high flexibility, water absorption, and water holding
|
Fits gently on various objects without damaging their surfaces.
|
Its high water-absorption property does not let the water drop.
|
The minute air holes firmly catch the dirt so that there will be no re-contamination.
|
It is highly abrasion-resistant and is refreshed by washing, contributing reduction of waste.
|
Dim. (mm)-230 x 230 x 1
|
Qty. per unit-10 pcs
|
Amount of water absorption: about 50ml |
Catalog Price (JPY) |
¥
2,400
(Excluding tax)/¥
2,640(Tax including)
|
Quantity of stock |
Latest stock:21
(2024/05/28 18:16 Currently)
|
Catalog Page |
Page 0644
Page 0726
|
Documents
Catalog |