Item# : EA940MP-31E
Description : General-purpose relay [with LED]
Spec
Number of poles-2 poles |
|||
Contact arrangement-2c |
|||
Rated conducting current-5A |
|||
Contact mechanism-Single |
|||
Operating ambient temperature--30A to -33A: -55℃ to 70℃-30E to -32C: -55℃ to 60℃ |
|||
Dim.-21.5 x 28 x 36mm |
|||
Spec. | Operation indicator integrated |
Rated V | 100/110VAC |
---|---|---|---|
Type | MY2N |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,710 (Excluding tax)/¥ 1,881(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:28 (2024/05/29 09:07 Currently) |
||||
Catalog Page | Page 1251 |