Item# : EA940MP-42C
Description : General-purpose relay [with LED]
Spec
Number of poles-4 poles |
|||
Contact arrangement-4c |
|||
Rated conducting current-3A |
|||
Contact mechanism-Single |
|||
Operating ambient temperature--40A to -43A: -55℃ to 70℃-40E to -42C: -55℃ to 60℃ |
|||
Dim.-21.5 x 28 x 36mm |
|||
Spec. | CR circuit, operation indicator integrated |
Rated V | 200/220VAC |
---|---|---|---|
Type | MY4N-CR |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,020 (Excluding tax)/¥ 3,322(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2024/06/16 05:43 Currently) |
||||
Catalog Page | Page 1251 |